Shop All Decorative Rugs
Livabliss
Sundaze SDZ-1008 Handmade Area Rug
Mfr # SDZ1008-8RD
Zoro # G910367368
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Shape Round
- Material Face: 100% Jute
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # SDZ1008-8RD
- Zoro # G910367368
- UPC # 888473668428
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 96 in |
Size | 8' x 8' |
Details
Color | Tan |
Shape | Round |
Material | Face: 100% Jute |
Features | Handmade |
Thickness | 0.24 in |
Includes | Care Label |
Weight | 31.36 lb |
Backing | No Backing |
Has Fringe | No |
Primary Color | Beige |
Durable/Performance Rated | No |
Sub Style | Farmhouse |
High/Low Texture | No |
Printed Design | No |
Construction | Hand Woven |
Style | Cottage |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Description
This Sundaze Jute Area Rug is a great addition to any home. Featuring a classic cottage style and handwoven construction, this rug will bring texture and warmth to your space. Made of natural jute, this no-pile rug is perfect for high traffic areas as it is both durable and easy to maintain. This area rug was made in India using traditional techniques, ensuring an authentic product with unique character. We recommend using a rug pad beneath the Sundaze Jute Area Rug for additional comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Granada GND-2344 Handmade Area Rug (GND2344-810)
- LIVABLISS Granada GND-2318 Handmade Area Rug (GND2318-23)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Contemporary Rodeo Drive Assorted Color Hand Tufted Rug (RD643B-28)
- Livabliss Decorative Rugs