Shop All Decorative Rugs
Livabliss
Sundance SDC-2303 Handmade Area Rug
Mfr # SDC2303-576
Zoro # G210367570
original price:
$537.99
19% off
new price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Silver, Ash, Slate Grey Taupe, Pearl
- Shape Rectangle
- Material Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
- Pile Height 0 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SDC2303-576
- Zoro # G210367570
- UPC # 889292606417
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Light Silver, Ash, Slate Grey Taupe, Pearl |
Shape | Rectangle |
Material | Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester |
Features | Handmade |
Thickness | 0.5 in |
Weight | 13.13 lb |
Includes | Care Label |
High/Low Texture | No |
High Traffic Compatible | Yes |
Printed Design | No |
Backing | No Backing |
Durable/Performance Rated | No |
Outdoor Safe | No |
Machine Washable | No |
Has Fringe | No |
Primary Color | Light Silver |
Style | Area Rug |
Construction | Hand Woven |
Description
Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- NOTRAX Traditional-Style, Light-Duty Indoor Carpet Mats (130S0036BR)
- Livabliss Decorative Rugs