Shop All Decorative Rugs
Livabliss
Sundance SDC-2302 Handmade Area Rug
Mfr # SDC2302-268
Zoro # G910366446
original price:
$337.99
20% off
new price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Silver, Off-White, Light Grey, Ash
- Shape Runner
- Material Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SDC2302-268
- Zoro # G910366446
- UPC # 889292606387
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Light Silver, Off-White, Light Grey, Ash |
Shape | Runner |
Material | Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester |
Weight | 7 lb |
Features | Handmade |
Thickness | 0.5 in |
Includes | Care Label |
Printed Design | No |
Has Fringe | No |
Construction | Hand Woven |
Durable/Performance Rated | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Outdoor Safe | No |
High/Low Texture | No |
Primary Color | Light Silver |
Style | Area Rug |
Machine Washable | No |
Description
Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Granada GND-2344 Handmade Area Rug (GND2344-810)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- Livabliss Decorative Rugs