Shop All Decorative Rugs
Livabliss
Subtle SUB-2303 Area Rug , With Fringe
Mfr # SUB2303-537
Zoro # G910364343
original price:
$430.99
19% off
new price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue, Pale Blue, Ivory, Dark Blue, Red, Light Pink
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.33 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SUB2303-537
- Zoro # G910364343
- UPC # 889292352659
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.33 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Light Blue, Pale Blue, Ivory, Dark Blue, Red, Light Pink |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 14.31 lb |
Features | Has Fringe |
Includes | Care Label |
Thickness | 0.41 in |
Printed Design | No |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Has Fringe | Yes |
Machine Washable | No |
Durable/Performance Rated | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Style | Traditional |
High/Low Texture | No |
Outdoor Safe | No |
Description
This traditional style area rug will be the perfect addition to any living space. Featuring a high-traffic design and machine woven construction, this medium pile rug is made from durable Polyester material to ensure lasting use. Crafted in Turkey, this rug has a fringe that adds an elegant touch to the piece. To extend its longevity, we recommend using a rug pad for added cushioning and support. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- LIVABLISS Long Beach LBH-2331 Outdoor Safe Area Rug (LBH2331-71010)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- Livabliss Decorative Rugs