Shop All Decorative Rugs
Livabliss
Sorrento SOT-2303 Handmade Area Rug
Mfr # SOT2303-8SQ
Zoro # G410349239
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Shape Square
- Material Face: 70% Wool, 30% Nylon
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SOT2303-8SQ
- Zoro # G410349239
- UPC # 888473878117
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 96 in |
Size | 8' x 8' |
Details
Color | Taupe |
Shape | Square |
Material | Face: 70% Wool, 30% Nylon |
Weight | 55.68 lb |
Features | Handmade |
Includes | Care Label |
Thickness | 0.51 in |
Backing | Canvas |
Outdoor Safe | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Machine Washable | No |
Has Fringe | No |
High/Low Texture | Yes |
Sub Style | Minimalist |
Style | Modern |
Printed Design | No |
Description
Make a statement in your home with this Sorrento area rug. Boasting a modern style, this hand tufted rug is made of a combination of nylon and wool for durability and softness. The high/low construction adds texture to the room, while the medium pile provides comfort underfoot. Made in India, it's recommended to use with a rug pad and spot clean only for easy maintenance. Add this Sorrento area rug to any space for an instant update.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- Livabliss Decorative Rugs