Shop All Decorative Rugs
Livabliss
Solar SOR-2312 Area Rug , With Fringe
Mfr # SOR2312-1215
Zoro # G410364379
original price:
$8,744.99
20% off
new price: $6,995.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,995.00
Free 30-Day Returns
Key Features
- Color Gray, Teal, Dark Blue, Light Gray, Charcoal
- Shape Rectangle
- Material Face: 70% Viscose, 30% Acrylic
- Pile Height 0.28 in
- Length (In.) 179.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SOR2312-1215
- Zoro # G410364379
- UPC # 192201251715
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 179.92 in |
Width (In.) | 143.7 in |
Size | 12' x 15' |
Details
Color | Gray, Teal, Dark Blue, Light Gray, Charcoal |
Shape | Rectangle |
Material | Face: 70% Viscose, 30% Acrylic |
Features | Has Fringe |
Weight | 113.11 lb |
Thickness | 0.31 in |
Includes | Care Label |
Outdoor Safe | No |
Construction | Machine Woven |
Durable/Performance Rated | No |
Printed Design | No |
Sub Style | Updated Traditional |
Style | Traditional |
Has Fringe | Yes |
Machine Washable | No |
High/Low Texture | Yes |
Backing | No Backing |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Description
This Solar area rug is the perfect addition to any room in your home. Its Updated Traditional style and machine-woven construction make it a timeless piece that you can enjoy for years to come. The combination of Acrylic and Viscose give it a soft, plush feel underfoot with medium pile height. This rug is also perfect for high traffic areas due to its durability. To keep this beauty looking its best, spot clean with a dry cloth and use with an appropriate rug pad for added comfort and safety. Crafted in Turkey, this exquisite piece will be sure to bring beauty and sophistication into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 8in Decorative Cleat (60402)
- BLUM Metabox C-15 3/4 Extension Sides High 20 in. White Set (320H5000C15)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- Livabliss Decorative Rugs