Shop All Decorative Rugs
Livabliss
Solana BOOC-2300 Machine Crafted Area Rug
Mfr # BOOC2300-2773
Zoro # G410337496
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt Orange, Ivory, Beige
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BOOC2300-2773
- Zoro # G410337496
- UPC # 889292503044
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Burnt Orange, Ivory, Beige |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Has Fringe | No |
Durable/Performance Rated | No |
Thickness | 0.31 in |
Construction | Machine Woven |
Sub Style | Bohemian |
Style | Global |
Outdoor Safe | No |
Machine Washable | No |
Features | Machine Crafted |
Backing | No Backing |
Printed Design | Yes |
Includes | Care Label |
Weight | 6.44 lb |
High/Low Texture | No |
High Traffic Compatible | Yes |
Description
Specially crafted for Becki Owens x Livabliss, the Solana Collection features a global printed design with warm tones to bring a high-end hand knotted look to your home. Inspired by artisan one-of-a-kind rugs, this collection brings rustic details that make it a unique way to add depth, color, and dimension to any space. This rug is made from durable materials in Turkey using neutral colors that will coordinate in any space, while adding a timeless design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- Livabliss Decorative Rugs