Shop All Decorative Rugs
Livabliss
Skylar SLR-2300 Handmade Area Rug
Mfr # SLR2300-810
Zoro # G510348217
original price:
$1,043.99
20% off
new price: $835.00
/ea
Free Shipping & Returns
$835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Beige, Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.47 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SLR2300-810
- Zoro # G510348217
- UPC # 889292475525
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Light Beige, Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 48 lb |
Thickness | 0.62 in |
Features | Handmade |
Includes | Care Label |
Durable/Performance Rated | No |
High/Low Texture | No |
Machine Washable | No |
Backing | Canvas |
Has Fringe | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Style | Modern |
Printed Design | No |
Construction | Hand Tufted |
Sub Style | Minimalist |
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- MAYBERRY RUG 5 ft. 3 in. x 7 ft. 3 in. Hearthside Rio Grande Ebony Area Rug (HS7613 5X8)
- Livabliss Decorative Rugs