Shop All Decorative Rugs
Livabliss
Silk Route AWSR-4034 Handmade Area Rug
Mfr # AWSR4034-810
Zoro # G410339018
original price:
$1,837.99
20% off
Free Shipping & Returns
$1,470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium GrayMain: Medium Gray
- Shape Rectangle
- Material Face: 100% Viscose
- Pile Height 0.25 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # AWSR4034-810
- Zoro # G410339018
- UPC # 889292061940
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Medium GrayMain: Medium Gray |
Shape | Rectangle |
Material | Face: 100% Viscose |
Features | Handmade |
Outdoor Safe | No |
Has Fringe | No |
Includes | Care Label |
Sub Style | Minimalist |
Thickness | 0.46 in |
Printed Design | No |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Weight | 57.6 lb |
Durable/Performance Rated | No |
Style | Modern |
High/Low Texture | Yes |
Machine Washable | No |
Primary Color | Gray |
Backing | Canvas |
Construction | Hand Loomed |
Description
Introduce an exquisite touch of minimalist modern style to your home with our Silk Route Collection rug. Hand loomed in India from viscose, this luxurious rug boasts a medium pile that's plush underfoot and enhances any room with its elegant sheen. It's perfect for those who appreciate the finer things in life yet value simplicity and modern aesthetics. To ensure longevity and maintain its fresh look, we recommend using it with a rug pad and cleaning spots with water only. This rug isn't just an addition to your home, but a statement of refined taste and elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- JOSEPH ABBOUD Ja4 Monterey Area Rug Collection Seafoam 5 Ft 3 In. X 7 Ft 4 In. Rectangle (99446089915)
- Livabliss Decorative Rugs