Shop All Decorative Rugs
Livabliss
Shelby SBY-1012 Handmade Area Rug
Mfr # SBY1012-79
Zoro # G010362560
original price:
$1,605.99
19% off
new price: $1,285.00
/ea
Free Shipping & Returns
$1,285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua, Seafoam, Charcoal, Light Gray, Light Beige
- Shape Rectangle
- Material Face: 60% Wool, 40% Viscose; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SBY1012-79
- Zoro # G010362560
- UPC # 889292184410
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 108 in |
Width (In.) | 84 in |
Size | 7' x 9' |
Details
Color | Aqua, Seafoam, Charcoal, Light Gray, Light Beige |
Shape | Rectangle |
Material | Face: 60% Wool, 40% Viscose; Warp: 100% Cotton |
Weight | 52.29 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.47 in |
High/Low Texture | Yes |
Backing | Canvas |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Outdoor Safe | No |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Style | Traditional |
Durable/Performance Rated | No |
Printed Design | No |
Description
Introduce a classic, traditional style to any space with the Shelby Area Rug. This beautiful hand tufted rug is made of high-quality Viscose and Wool fibers for long-lasting durability and softness underfoot. The medium pile is designed with a high/low texture, creating an eye-catching design that stands out in any room. Made in India, this area rug is sure to bring a timeless look to your home. To extend its life, use it with a rug pad sold separately and spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- RESTOR-IT Furniture Touch Up Kit (18000)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- LIVABLISS San Diego SFG-2338 Outdoor Safe Area Rug (SFG2338-71010)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- SAFAVIEH Eclipse 100 4 x 6 ft. Rectangle Area Rug Beige (ECL177B-4)
- Livabliss Decorative Rugs