Shop All Decorative Rugs
Livabliss
Selanik SNK-2301 Handmade Area Rug
Mfr # SNK2301-268
Zoro # G110352010
original price:
$237.99
20% off
new price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Shape Runner
- Material Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SNK2301-268
- Zoro # G110352010
- UPC # 889292502375
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Beige, Black |
Shape | Runner |
Material | Face: 60% Cotton, 40% Jute; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.4 in |
Features | Handmade |
Weight | 9 lb |
Backing | No Backing |
Printed Design | No |
Style | Area Rug |
Outdoor Safe | No |
Primary Color | Brick |
High Traffic Compatible | Yes |
Construction | Hand Woven |
Machine Washable | No |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Description
This Selanik area rug is a great choice to spruce up any room. It's crafted of cotton and jute for a natural texture and tone, and boasts a hand-woven construction with no pile for added durability. Perfect for high traffic areas, this area rug is made in India and recommended to be used with a rug pad not included for extra cushioning. Bring this stylish rug into your home for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Lamp, 40W, 120V (4342)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- RLM DISTRIBUTION 7 ft. 10 in. x 10 ft. 6 in. Manhattan Tucson Oversize Rug, Light Green (HO818404)
- Livabliss Decorative Rugs