Shop All Decorative Rugs
Livabliss
Selanik SNK-2300 Handmade Area Rug
Mfr # SNK2300-268
Zoro # G410351881
original price:
$237.99
19% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mustard, Amber, Black
- Shape Runner
- Material Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # SNK2300-268
- Zoro # G410351881
- UPC # 889292502306
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Mustard, Amber, Black |
Shape | Runner |
Material | Face: 60% Cotton, 40% Jute; Warp: 100% Cotton |
Thickness | 0.4 in |
Weight | 9 lb |
Includes | Care Label |
Features | Handmade |
Printed Design | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Style | Cottage |
Construction | Hand Woven |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Has Fringe | No |
Backing | No Backing |
Machine Washable | No |
Description
Welcome cozy comfort into your home with the Selanik area rug. This beautiful piece is crafted from cotton and jute for a luxuriously soft feel underfoot. Its handwoven construction adds an artisanal touch to any decor, while its no-pile design makes it easy to clean. Its cottage style adds a timeless charm to your living space that you'll love for years to come. Plus, made in India, you can be sure this rug has been constructed with traditional craftsmanship and attention to detail. Use with a rug pad not included for optimal safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Amelie AML-2385 Machine Washable Area Rug (AML2385-27710)
- Livabliss Decorative Rugs