Shop All Decorative Rugs
Livabliss
Sarasota SSO-2308 Outdoor Safe Area Rug
Mfr # SSO2308-2773
Zoro # G410361699
original price:
$162.99
20% off
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Beige, Light Gray, Medium Gray, Taupe
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.31 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # SSO2308-2773
- Zoro # G410361699
- UPC # 889292445405
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 86.61 in |
Width (In.) | 29.53 in |
Size | 2'6" x 7'3" |
Details
Color | Light Beige, Light Gray, Medium Gray, Taupe |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Weight | 5.86 lb |
Thickness | 0.39 in |
Includes | Care Label |
Features | Outdoor Safe |
Machine Washable | No |
Primary Color | Metallic - Silver |
Backing | No Backing |
Durable/Performance Rated | No |
High/Low Texture | No |
Printed Design | No |
Has Fringe | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
Style | Modern |
High Traffic Compatible | Yes |
Sub Style | Scandinavian |
Description
Our Sarasota area rug is a perfect addition to any modern home! Constructed from durable polypropylene and machine woven in Turkey, this Scandinavian Modern style rug is designed for even the highest traffic areas. The medium pile ensures comfortability and longevity while the outdoor safe material makes it suitable for use outdoors. We recommend pairing with a rug pad for best results. Cleaning is easy - just hose off as needed! With its unique design and unparalleled durability, the Sarasota area rug will be an eye-catching centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- Livabliss Decorative Rugs