Shop All Decorative Rugs
Livabliss
Santana SNN-2307 Machine Washable Area Rug
Mfr # SNN2307-679
Zoro # G810355700
original price:
$265.99
30% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Gray, Light Beige
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SNN2307-679
- Zoro # G810355700
- UPC # 889292440905
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Cream, Gray, Light Beige |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.39 in |
Features | Machine Washable |
Weight | 21.9 lb |
Machine Washable | Yes |
High/Low Texture | No |
Construction | Machine Woven |
Durable/Performance Rated | No |
Style | Traditional |
Sub Style | Updated Traditional |
Primary Color | Ash |
Backing | Rubber |
High Traffic Compatible | Yes |
Printed Design | No |
Outdoor Safe | No |
Has Fringe | No |
Description
Welcome to the world of Santana area rugs, where traditional style meets modern innovation. Made with care in Turkey, this rug features an updated traditional design that makes it a perfect addition to any room. Manufactured with polyester, this machine-woven piece boasts a medium pile height that is ideally suited for high-traffic areas in your home or office. For an optimal experience and extended rug life, we recommend pairing it with a rug pad. Caring for your new rug couldn't be easier! Simply toss it into the washing machine on a cold, normal cycle then lay flat to dry - no need for bleach or special treatments. Make your floors happy with the Santana area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Armless, Black (B1560)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- Livabliss Decorative Rugs