Shop All Decorative Rugs
Livabliss
San Diego SFG-2338 Outdoor Safe Area Rug
Mfr # SFG2338-71010
Zoro # G510353204
original price:
$228.99
30% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Off-White, Denim
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SFG2338-71010
- Zoro # G510353204
- UPC # 889292405201
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dark Blue, Off-White, Denim |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Weight | 17.33 lb |
Features | Outdoor Safe |
Thickness | 0.39 in |
Includes | Care Label |
Machine Washable | No |
Durable/Performance Rated | No |
Primary Color | Light Silver |
Has Fringe | No |
High/Low Texture | No |
Sub Style | Scandinavian |
Backing | No Backing |
Construction | Machine Woven |
Style | Modern |
Printed Design | No |
High Traffic Compatible | Yes |
Outdoor Safe | Yes |
Description
Indulge in the softness and simplicity of our San Diego Area Rug. Designed with a Scandinavian modern style, this rug boasts a medium pile that's perfectly suited for high-traffic areas. Made in Turkey from durable polypropylene, this machine-woven piece is not only aesthetically pleasing but also built to last. Its outdoor-safe quality makes it an ideal addition to your patio or backyard space as well. To ensure the longevity of its beauty, we recommend using this rug with a pad and following its straightforward care instructions - simply hose off with water and hang to dry. Add this versatile piece to your home for a touch of effortless elegance and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- Livabliss Decorative Rugs