Shop All Decorative Rugs
Livabliss
San Diego SFG-2304 Outdoor Safe Area Rug
Mfr # SFG2304-71010
Zoro # G110347795
original price:
$228.99
30% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Off-White, Denim
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # SFG2304-71010
- Zoro # G110347795
- UPC # 889292403740
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dark Blue, Off-White, Denim |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Includes | Care Label |
Features | Outdoor Safe |
Weight | 17.33 lb |
Thickness | 0.39 in |
Style | Modern |
Has Fringe | No |
Backing | No Backing |
High/Low Texture | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Construction | Machine Woven |
Sub Style | Scandinavian |
Primary Color | Light Silver |
Outdoor Safe | Yes |
Printed Design | No |
Description
The San Diego area rug is the perfect combination of style and durability. Featuring a modern Scandinavian style, this machine-woven polypropylene rug is designed for high traffic areas with its medium pile construction, making it ideal for any room in your home. Plus, it's outdoor safe so you can use it to add a touch of elegance to your outdoor living space! Its low maintenance design makes it easy to care for - just hose off with water and hang to dry. For extra comfort and protection from wear and tear, we recommend using a rug pad underneath. Transform your home with the San Diego area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Magazine Rack, 23-Pocket, Black (4322BL)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- ORIENTAL WEAVERS Oriental Weavers Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP (A7124A067253ST)
- Livabliss Decorative Rugs