Shop All Decorative Rugs
Livabliss
Saint Clair SIC-2304 Handmade Area Rug
Mfr # SIC2304-268
Zoro # G610366326
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Runner
- Material Face: 100% NZ Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # SIC2304-268
- Zoro # G610366326
- UPC # 889292203777
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Cream |
Shape | Runner |
Material | Face: 100% NZ Wool; Warp: 100% Cotton |
Includes | Care Label |
Features | Handmade |
Weight | 10.2 lb |
Thickness | 1 in |
Has Fringe | Yes |
Backing | No Backing |
Style | Global |
High/Low Texture | Yes |
Outdoor Safe | No |
Machine Washable | No |
Printed Design | No |
High Traffic Compatible | Yes |
Sub Style | Bohemian |
Construction | Hand Woven |
Durable/Performance Rated | No |
Description
This Saint Clair area rug is a great choice for any room in need of a global-inspired touch. Hand-woven in India from New Zealand wool, this rug features a high/low texture with no pile and fringe along the edges. This durable and stylish piece is perfect for adding an extra layer of comfort to your floors, and we recommend using it with a rug pad not included. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 27" LP TABLE (LP27-B)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFAVIEH 2 ft. 1 in. x 8 ft. Adirondack Power Loomed Runner Area Rug Silver & Ivory (ADR114B-280)
- Livabliss Decorative Rugs