Shop All Decorative Rugs
Livabliss
Roma ROM-2349 Machine Crafted Area Rug
Mfr # ROM2349-5371
Zoro # G210362377
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Light Blue, Medium Gray, Off-White, Gray
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 84.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2349-5371
- Zoro # G210362377
- UPC # 192201236972
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 84.65 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7'1" |
Details
Color | Navy, Light Blue, Medium Gray, Off-White, Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Features | Machine Crafted |
Includes | Care Label |
Thickness | 0.36 in |
Weight | 9.26 lb |
Construction | Machine Woven |
Printed Design | No |
Primary Color | Blue |
High Traffic Compatible | Yes |
Machine Washable | No |
Outdoor Safe | No |
High/Low Texture | No |
Style | Modern |
Sub Style | Minimalist |
Durable/Performance Rated | No |
Backing | No Backing |
Has Fringe | No |
Description
This contemporary Roma area rug is the perfect addition to any modern home. With a medium pile and machine woven construction, this durable polypropylene rug is designed to withstand high traffic while adding a stylish touch to your living space. The distinctive design of this Turkish-made rug will instantly elevate the style of your home decor. Plus, for added protection and cushioning, be sure to use with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- DISC-O-BED Pillow, Cappucino (50308)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Huntington Beach HTB-2315 Outdoor Safe Area Rug (HTB2315-71010)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- Livabliss Decorative Rugs