Shop All Decorative Rugs
Livabliss
Roma ROM-2343 Machine Crafted Area Rug
Mfr # ROM2343-2710
Zoro # G610361277
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White, Light Gray, Medium Gray
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2343-2710
- Zoro # G610361277
- UPC # 889292286817
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 120.08 in |
Width (In.) | 31.5 in |
Size | 2'7" x 10' |
Details
Color | Off-White, Light Gray, Medium Gray |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Weight | 6.57 lb |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 0.36 in |
Printed Design | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Style | Global |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Bohemian |
Construction | Machine Woven |
Backing | No Backing |
Machine Washable | No |
Outdoor Safe | No |
Description
This Roma area rug from Turkey is sure to add an eye-catching global style to any room. The Polypropylene material makes it perfect for high-traffic areas, while the medium pile provides a comfortable surface for your feet. With its machine-woven construction, this rug will last through years of wear and tear. Place the rug in any room of your home and secure with a rug pad not included. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- HILLMAN 916 8 Blued Cut Tack (122594)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- SAFAVIEH Luxe Shag Hand Tufted Round Rug, Red - 8 x 8 ft. (SGX160E-8R)
- Livabliss Decorative Rugs