Shop All Decorative Rugs
Livabliss
Roma ROM-2331 Machine Crafted Area Rug
Mfr # ROM2331-71010
Zoro # G610359519
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Charcoal, Gray
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2331-71010
- Zoro # G610359519
- UPC # 888473937210
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | White, Charcoal, Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Includes | Care Label |
Weight | 19.7 lb |
Features | Machine Crafted |
Thickness | 0.36 in |
Printed Design | No |
Sub Style | Bohemian |
Machine Washable | No |
Backing | No Backing |
Has Fringe | No |
Style | Global |
Primary Color | White |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Outdoor Safe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Description
This Roma area rug is the perfect addition to any home. The global style of this piece will bring a unique look to your interior design. Crafted from Polypropylene, this rug features a medium pile and is designed for high-traffic areas. With its machine woven construction in Turkey, you can rest assured that this rug will stand the test of time. To ensure longevity, we recommend using with a rug pad not included. For cleaning, please have professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADS-3RD)
- LIVABLISS Cherokee CHK-2305 Handmade Area Rug (CHK2305-268)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- SAFAVIEH 12 x 15 ft. Oversized- Traditional Heritage Multi And Burgundy Hand Tufted Rug (HG911A-1215)
- Livabliss Decorative Rugs