Shop All Decorative Rugs
Livabliss
Roma ROM-2322 Machine Crafted Area Rug
Mfr # ROM2322-67RD
Zoro # G010358440
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off-White, Light Gray, Medium Gray, Charcoal
- Shape Round
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # ROM2322-67RD
- Zoro # G010358440
- UPC # 889292286541
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Off-White, Light Gray, Medium Gray, Charcoal |
Shape | Round |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Thickness | 0.36 in |
Includes | Care Label |
Weight | 10.76 lb |
Features | Machine Crafted |
Style | Traditional |
Outdoor Safe | No |
Construction | Machine Woven |
Sub Style | Updated Traditional |
Machine Washable | No |
Backing | No Backing |
Has Fringe | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Printed Design | No |
High/Low Texture | No |
Description
Experience the timeless elegance of our Roma Collection area rug, designed to bring an updated traditional style to any space. Crafted in Turkey with machine-woven construction, this durable polypropylene rug is perfect for high-traffic areas and offers a comfortable medium pile. The use of a rug pad is recommended to prevent slipping and extend its life. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking its best. Bring this piece into your home and add an instant touch of charm and warmth that you'll enjoy for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Long Beach LBH-2364 Outdoor Safe Area Rug (LBH2364-2773)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- Livabliss Decorative Rugs