Shop All Decorative Rugs
Livabliss
Roma ROM-2315 Machine Crafted Area Rug
Mfr # ROM2315-67SQ
Zoro # G610357683
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray
- Shape Square
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2315-67SQ
- Zoro # G610357683
- UPC # 888473996286
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray |
Shape | Square |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Weight | 10.76 lb |
Thickness | 0.36 in |
Features | Machine Crafted |
Includes | Care Label |
Machine Washable | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Has Fringe | No |
High/Low Texture | No |
Style | Modern |
Printed Design | No |
Sub Style | Minimalist |
Construction | Machine Woven |
Backing | No Backing |
Primary Color | Gray |
High Traffic Compatible | Yes |
Description
Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- SAFAVIEH Madison 400 Contemporary Rectangle Area Rug, Green & Blue - 9 x 12 ft. (MAD499X-9)
- Livabliss Decorative Rugs