Shop All Decorative Rugs
Livabliss
Roma ROM-2315 Machine Crafted Area Rug
Mfr # ROM2315-679
Zoro # G810357360
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2315-679
- Zoro # G810357360
- UPC # 888473936565
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Weight | 14.8 lb |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 0.36 in |
Outdoor Safe | No |
Backing | No Backing |
Printed Design | No |
Style | Modern |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Sub Style | Minimalist |
Has Fringe | No |
High/Low Texture | No |
Primary Color | Gray |
Machine Washable | No |
Description
Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- CHILEWICH 36 in. L X 24 in. W Blue Heathered Polyester/Vinyl Utility Mat (200551-008)
- Livabliss Decorative Rugs