Shop All Decorative Rugs
Livabliss
Roma ROM-2309 Machine Crafted Area Rug
Mfr # ROM2309-71010
Zoro # G110357695
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Light Blue, White
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ROM2309-71010
- Zoro # G110357695
- UPC # 888473936336
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dark Blue, Light Blue, White |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Weight | 19.7 lb |
Includes | Care Label |
Thickness | 0.36 in |
Features | Machine Crafted |
Has Fringe | No |
Construction | Machine Woven |
High/Low Texture | No |
Outdoor Safe | No |
Primary Color | Blue |
Printed Design | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Style | Traditional |
Sub Style | Updated Traditional |
Machine Washable | No |
Backing | No Backing |
Description
This Roma area rug is the perfect addition to any home. The updated traditional style adds a touch of elegance and sophistication to any room, while the machine woven polypropylene construction provides durability for even the busiest households. The medium pile makes it comfortable to walk on, and its good for high traffic areas. Plus, the rug pad recommended use ensures your floors stay protected. Cleaning is easy with spot cleaning using mild detergent - no need for frequent washing! With its timeless beauty, this Roma area rug will be a timeless addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- JACK POST FOLDING TREE STAND 28"" (95-2864)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- Livabliss Decorative Rugs