Shop All Decorative Rugs
Livabliss
Riley RLY-5022 Machine Crafted Area Rug
Mfr # RLY5022-7101010
Zoro # G910349814
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Light Green, Mustard, Medium Gray, Dark Brown
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 0.25 in
- Length (In.) 129.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RLY5022-7101010
- Zoro # G910349814
- UPC # 764262671360
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 129.92 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'10" |
Details
Color | Black, Light Green, Mustard, Medium Gray, Dark Brown |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Features | Machine Crafted |
Weight | 27.28 lb |
Thickness | 0.55 in |
Sub Style | French Country |
Durable/Performance Rated | No |
Outdoor Safe | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Style | Cottage |
Machine Washable | No |
Backing | No Backing |
Printed Design | No |
Has Fringe | No |
Description
The Riley area rug is the perfect addition to your home to elevate any French Country Cottage style. The polypropylene construction ensures durability and it is machine woven for a reliable texture that can withstand high traffic areas of your home. It has a medium pile which adds comfort and provides insulation in colder temperatures. To ensure its longevity, be sure to spot clean with mild detergent and use with a rug pad. This stunning piece will bring warmth and sophistication into your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Faux Wood (493P50)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- Livabliss Decorative Rugs