Shop All Decorative Rugs
Livabliss
Riley RLY-5020 Machine Crafted Area Rug
Mfr # RLY5020-38
Zoro # G410349956
original price:
$123.99
4% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green, Dark Brown, Olive, Red, Charcoal, Black
- Shape Runner
- Material Face: 100% Polypropylene
- Pile Height 0.25 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RLY5020-38
- Zoro # G410349956
- UPC # 764262800739
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 86.61 in |
Width (In.) | 35.43 in |
Size | 2'11" x 7'3" |
Details
Color | Light Green, Dark Brown, Olive, Red, Charcoal, Black |
Shape | Runner |
Material | Face: 100% Polypropylene |
Features | Machine Crafted |
Thickness | 0.55 in |
Weight | 6.82 lb |
Includes | Care Label |
High/Low Texture | No |
Primary Color | Red |
High Traffic Compatible | Yes |
Printed Design | No |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Has Fringe | No |
Durable/Performance Rated | No |
Machine Washable | No |
Style | Traditional |
Backing | No Backing |
Outdoor Safe | No |
Description
This Riley area rug is perfect for adding a traditional flair to any space. Made from 100% Polypropylene, this rug is designed to last with its machine-woven construction and high traffic durability. The medium pile height provides the perfect balance of comfort and support while its Turkish craftsmanship ensures quality that you can trust. For best results, pair this rug with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Soft Maple (6200M)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- Livabliss Decorative Rugs