Shop All Decorative Rugs
Livabliss
Reliance RLI-2308 Handmade Area Rug
Mfr # RLI2308-268
Zoro # G410368513
original price:
$706.99
20% off
new price: $565.00
/ea
Free Shipping & Returns
$565.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Medium Gray, Tan, Cream
- Shape Runner
- Material Face: 100% Wool; Warp: 100% Wool
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RLI2308-268
- Zoro # G410368513
- UPC # 889292202862
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Charcoal, Medium Gray, Tan, Cream |
Shape | Runner |
Material | Face: 100% Wool; Warp: 100% Wool |
Includes | Care Label |
Weight | 13.2 lb |
Thickness | 0.5 in |
Features | Handmade |
High/Low Texture | No |
Has Fringe | Yes |
Machine Washable | No |
Backing | No Backing |
Durable/Performance Rated | No |
Printed Design | No |
Outdoor Safe | No |
Style | Cottage |
High Traffic Compatible | Yes |
Sub Style | Country |
Construction | Hand Woven |
Description
Step into the comfort of the Reliance Country Cottage hand made rug, a true treat for your feet. Hand woven with care in India from 100% wool, this rug features a charming fringe that adds an extra touch of homely allure to any room. While it has no pile, its dense weave offers a plush feel underfoot. We recommend using this rug with a pad to enhance its cushioning and grip. When it comes to upkeep, simply spot clean it with mild detergent as needed. Whether you place it in your living room or bedroom, this rug is sure to infuse your space with cozy cottage vibes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- Livabliss Decorative Rugs