Shop All Decorative Rugs
Livabliss
Reliance RLI-2306 Handmade Area Rug
Mfr # RLI2306-23
Zoro # G110368646
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Charcoal, Light Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RLI2306-23
- Zoro # G110368646
- UPC # 889292202732
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Black, Charcoal, Light Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.5 in |
Weight | 2.52 lb |
High Traffic Compatible | Yes |
Style | Modern |
Printed Design | No |
Has Fringe | Yes |
Durable/Performance Rated | No |
Machine Washable | No |
Backing | No Backing |
Outdoor Safe | No |
Sub Style | Scandinavian |
Construction | Hand Woven |
High/Low Texture | No |
Description
This beautiful Reliance area rug brings a modern, eye-catching style to your home. Crafted from wool in India, this hand-woven rug is perfect for adding texture and warmth to any room. With its fringe detail and no pile construction, this rug is sure to be the focal point of your space. For lasting durability and protection against wear, we recommend using with a non-slip rug pad not included. For best results, professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- LIVABLISS Reliance RLI-2301 Handmade Area Rug (RLI2301-576)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- Livabliss Decorative Rugs