Shop All Decorative Rugs
Livabliss
Reliance RLI-2301 Handmade Area Rug
Mfr # RLI2301-576
Zoro # G310367883
original price:
$1,149.99
20% off
new price: $920.00
/ea
Free Shipping & Returns
$920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Beige, Cream, Charcoal
- Shape Rectangle
- Material Face: 100% Wool; Warp: 80% Wool, 20% Cotton
- Pile Height 0 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RLI2301-576
- Zoro # G310367883
- UPC # 889292202459
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Brown, Beige, Cream, Charcoal |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 80% Wool, 20% Cotton |
Weight | 17.63 lb |
Thickness | 0.4 in |
Features | Handmade |
Includes | Care Label |
Durable/Performance Rated | No |
Machine Washable | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Style | Cottage |
High/Low Texture | No |
Backing | No Backing |
Construction | Hand Woven |
Printed Design | No |
Sub Style | Farmhouse |
Has Fringe | Yes |
Description
This Reliance area rug will bring a touch of cottage style to any room. Hand-woven in India from 100% wool, this rug is lightweight and durable, making it the perfect choice for high-traffic areas. The no-pile design ensures easy maintenance and cleaning, while a fringe adds a finishing touch. For best results, we recommend using this area rug with a rug pad not included. Professional cleaning only is recommended for proper care. With its cottage style and hand-woven construction, this Reliance area rug is sure to be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- TRUE Spring Kit Door (884992)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- LIVABLISS Long Beach LBH-2364 Outdoor Safe Area Rug (LBH2364-2773)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Rug Ivory & Blue (ALA487A-8)
- Livabliss Decorative Rugs