Shop All Decorative Rugs
Livabliss
Ravello RVL-2317 Outdoor Safe Area Rug
Mfr # RVL2317-23
Zoro # G510361612
original price:
$30.85
8% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Light Beige, Light Gray, Black
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # RVL2317-23
- Zoro # G510361612
- UPC # 889292526685
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Ivory, Light Beige, Light Gray, Black |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Includes | Care Label |
Weight | 1.39 lb |
Thickness | 0.39 in |
Machine Washable | No |
Printed Design | No |
High/Low Texture | No |
Construction | Machine Woven |
Outdoor Safe | Yes |
Style | Cottage |
Backing | Outdoor Latex |
Durable/Performance Rated | No |
Sub Style | Country |
Primary Color | Ash |
High Traffic Compatible | Yes |
Has Fringe | No |
Description
Introducing the Ravello area rug, a perfect addition to your Country Cottage style home. Crafted of durable polypropylene and machine woven in Turkey, this rug is designed for high traffic areas and is even suitable for outdoor use. It features no pile construction making it ideal for frequent vacuuming and easy maintenance. For added protection, we recommend using a rug pad sold separately. To clean, simply hose off with water and mild detergent. Add this stylish rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- SAFAVIEH Carnegie Large Rectangle RugsTaupe & Light Blue 9 x 12 ft. (CNG623B-9)
- Livabliss Decorative Rugs