Shop All Decorative Rugs
Livabliss
Ravello RVL-2315 Outdoor Safe Area Rug
Mfr # RVL2315-23
Zoro # G710361580
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Light Beige, Denim, Dark Blue
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # RVL2315-23
- Zoro # G710361580
- UPC # 889292526586
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Ivory, Light Beige, Denim, Dark Blue |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Weight | 1.39 lb |
Includes | Care Label |
Thickness | 0.39 in |
Printed Design | No |
Primary Color | Ash |
High/Low Texture | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Has Fringe | No |
Backing | Outdoor Latex |
Sub Style | Country |
Durable/Performance Rated | No |
Machine Washable | No |
Style | Cottage |
Description
Introducing the Ravello area rug, a perfect addition to your Country Cottage style home. Crafted of durable polypropylene and machine woven in Turkey, this rug is designed for high traffic areas and is even suitable for outdoor use. It features no pile construction making it ideal for frequent vacuuming and easy maintenance. For added protection, we recommend using a rug pad sold separately. To clean, simply hose off with water and mild detergent. Add this stylish rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- SAFAVIEH 2 ft.-3 in. x 6 ft. Rag Rug Hand Woven Runner Area Rug, Blue and Multi-Color (RAR130B-26)
- Livabliss Decorative Rugs