Shop All Decorative Rugs
Livabliss
Quatro QUA-2302 Machine Crafted Area Rug
Mfr # QUA2302-710103
Zoro # G110350177
original price:
$662.99
19% off
new price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Slate, Gray, Tan, White, Charcoal
- Shape Rectangle
- Material Face: 60% Polypropylene, 40% Polyester
- Pile Height 0.35 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # QUA2302-710103
- Zoro # G110350177
- UPC # 888473858263
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Light Slate, Gray, Tan, White, Charcoal |
Shape | Rectangle |
Material | Face: 60% Polypropylene, 40% Polyester |
Includes | Care Label |
Thickness | 0.54 in |
Weight | 28.03 lb |
Features | Machine Crafted |
Style | Modern |
Machine Washable | No |
Durable/Performance Rated | No |
Construction | Machine Woven |
High/Low Texture | Yes |
Outdoor Safe | No |
Printed Design | No |
Has Fringe | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Sub Style | Mid-Century |
Primary Color | Gray |
Description
This contemporary Quatro area rug is the perfect addition to any Mid-Century Modern home. Crafted from a blend of polypropylene and polyester, this machine-woven rug features a medium pile that provides plush cushioning for your feet and is perfect for high traffic areas. Made in Turkey, this area rug will provide years of comfort and style. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. Spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- Livabliss Decorative Rugs