Shop All Decorative Rugs
Livabliss
Preston PTN-2301 Handmade Area Rug
Mfr # PTN2301-268
Zoro # G110361364
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan, Gray
- Shape Runner
- Material Face: 50% Jute, 50% Wool; Warp: 100% Cotton
- Pile Height 0.3 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PTN2301-268
- Zoro # G110361364
- UPC # 889292231824
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.3 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Tan, Gray |
Shape | Runner |
Material | Face: 50% Jute, 50% Wool; Warp: 100% Cotton |
Weight | 6.8 lb |
Features | Handmade |
Thickness | 0.4 in |
Includes | Care Label |
High/Low Texture | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Has Fringe | Yes |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Machine Washable | No |
Printed Design | No |
Construction | Hand Woven |
Style | Global |
Outdoor Safe | No |
Description
This Preston area rug is the perfect blend of global style and texture. Hand-woven from a combination of wool and jute, this medium-pile rug features a fringe for an extra touch of character. Ideal for any room that needs a pop of global flair, this rug is made in India and measures 5ft x 7ft. To keep it looking beautiful, spot clean only with mild detergent. For best results use with a non-skid rug pad not included. Add the Preston area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug, Charcoal - 5 ft. 9 in. (AWSR4034-59RD)
- Livabliss Decorative Rugs