Shop All Decorative Rugs
Livabliss
Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet
Mfr # PADF-58
Zoro # G610367781
original price:
$137.99
20% off
new price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Shape Rectangle
- Material Face: 100% Felt
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PADF-58
- Zoro # G610367781
- UPC # 764262989038
- Country of Origin United States
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 60 in |
Size | 5' x 8' |
Details
Color | Grey |
Shape | Rectangle |
Material | Face: 100% Felt |
Thickness | 0 in |
Weight | 10 lb |
Features | Slip Resistant |
Includes | Care Label |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Durable/Performance Rated | No |
Primary Color | Grey |
Machine Washable | No |
High/Low Texture | No |
Construction | Manufactured |
Has Fringe | No |
Backing | Rubber |
Description
Enhance the comfort and longevity of your carpet with our Premium Felted Pad. Specifically designed for use on both hard surfaces and carpets, this rug pad offers a layer of cushioning that not only increases the plush feel underfoot, but also protects your floor and rug from wear and tear. Proudly manufactured in the U.S.A., it is made from durable felt that retains its shape even under heavy traffic areas, offering you a seamless blend of comfort, protection and durability. With this rug pad, your carpets will look newer for longer while ensuring every step you take is a delight!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-9)
- Livabliss Decorative Rugs