Shop All Decorative Rugs
Livabliss
Positano PSN-2312 Machine Crafted Area Rug
Mfr # PSN2312-71010
Zoro # G410367943
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oatmeal, Off-White, Medium Brown, Dark Brown
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PSN2312-71010
- Zoro # G410367943
- UPC # 192201303629
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Oatmeal, Off-White, Medium Brown, Dark Brown |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.35 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 26.79 lb |
Construction | Machine Woven |
Style | Modern |
Printed Design | No |
Backing | No Backing |
Machine Washable | No |
Outdoor Safe | No |
Sub Style | Minimalist |
High Traffic Compatible | Yes |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Description
Add a touch of modern minimalism to your home with the Positano area rug. This eye-catching piece is made from durable polypropylene and is machine woven in Turkey for extra strength and beauty. Featuring a medium pile, this area rug is suitable for high traffic areas, but it?s recommended that you use it with a rug pad for added comfort and protection. The care instructions are simple ? just spot clean with mild detergent when necessary. Enjoy the perfect blend of practicality and style with the Positano area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Granada GND-2344 Handmade Area Rug (GND2344-810)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- STANDALONE 3 x 4 ft. Antigua Collection Hibiscus Woven Area Rug, Beige (ST2590089)
- Livabliss Decorative Rugs