Shop All Decorative Rugs
Livabliss
Portobello PBO-2302 Handmade Area Rug
Mfr # PBO2302-23
Zoro # G710354179
original price:
$124.99
19% off
new price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Black
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PBO2302-23
- Zoro # G710354179
- UPC # 889292532662
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Cream, Black |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 4.2 lb |
Includes | Care Label |
Thickness | 0.55 in |
Primary Color | Off-White |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Backing | Canvas |
Machine Washable | No |
Has Fringe | No |
Outdoor Safe | No |
High/Low Texture | No |
Style | Area Rug |
Printed Design | No |
Construction | Hand Tufted |
Description
Introducing the Portobello Collection, a hand-tufted rug that exudes an unmatched sense of charm and elegance to any space. Made from premium wool in the skilled hands of Indian artisans, this rug boasts a medium pile that feels as luxurious as it looks. While it is designed for durability, we recommend using this rug with a pad for optimal comfort and longevity. When it comes to cleaning, a simple spot clean will keep your rug looking as good as new, maintaining its beauty for years to come. With the Portobello Collection, style and practicality blend seamlessly together to bring you an exquisite piece that truly elevates your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-58)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- SAFAVIEH Luxe Shag Hand Tufted Round Rug, Red - 8 x 8 ft. (SGX160E-8R)
- Livabliss Decorative Rugs