Shop All Decorative Rugs
Livabliss
Portobello PBO-2301 Handmade Area Rug
Mfr # PBO2301-23
Zoro # G610352923
original price:
$124.99
19% off
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Black
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # PBO2301-23
- Zoro # G610352923
- UPC # 889292532617
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Cream, Black |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Features | Handmade |
Weight | 4.2 lb |
Thickness | 0.55 in |
Machine Washable | No |
Primary Color | Off-White |
Has Fringe | No |
Backing | Canvas |
Printed Design | No |
Construction | Hand Tufted |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Style | Area Rug |
Outdoor Safe | No |
Description
Add a touch of sophistication to your home with the Portobello Hand Tufted Wool Area Rug. This medium pile rug is made of 100% wool and features a hand tufted construction for an ultra-soft feel. The classic style of this beautiful area rug will bring a timeless elegance to any space in your home, from the living room to the bedroom. With its unique design and warm color palette, this Indian-made rug will be sure to add charm and character to any decor. For best results, use with a non-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- Livabliss Decorative Rugs