Shop All Decorative Rugs
Livabliss
Pisa PSS-2311 Machine Crafted Area Rug
Mfr # PSS2311-71010
Zoro # G110348860
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Charcoal, Off-White, Light Slate
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PSS2311-71010
- Zoro # G110348860
- UPC # 192201321937
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Medium Gray, Charcoal, Off-White, Light Slate |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Thickness | 0.43 in |
Weight | 18.91 lb |
Includes | Care Label |
Features | Machine Crafted |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Printed Design | No |
Has Fringe | No |
Style | Global |
Construction | Machine Woven |
Machine Washable | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Backing | No Backing |
Outdoor Safe | No |
Description
This Pisa area rug is sure to make a statement in any room. With its Global style, this machine-woven Polypropylene rug brings a unique look to your home. Boasting a medium pile and designed for high traffic areas, you can be sure this Turkish-made product will provide years of lasting beauty and durability. For optimal performance, use with a rug pad sold separately. Easy spot cleaning makes maintenance hassle-free. Bring a stylish touch to your living space with this eye-catching Pisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- LIVABLISS Alder ALD-2309 Machine Washable Area Rug (ALD2309-4117)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-811)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- SAFAVIEH Expression Hand Tufted Medium Rectangle Area RugIvory & Blue 6 x 9 ft. (EXP478M-6)
- Livabliss Decorative Rugs