Shop All Decorative Rugs
Livabliss
Pasadena PSA-2351 Outdoor Safe Area Rug
Mfr # PSA2351-2773
Zoro # G110364648
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PSA2351-2773
- Zoro # G110364648
- UPC # 889292171113
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 86.61 in |
Width (In.) | 30.31 in |
Size | 2'6" x 7'3" |
Details
Color | Blue |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Weight | 3.28 lb |
Thickness | 0.16 in |
Features | Outdoor Safe |
Includes | Care Label |
Printed Design | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Has Fringe | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
Durable/Performance Rated | No |
Machine Washable | No |
High/Low Texture | No |
Style | Traditional |
Sub Style | Updated Traditional |
Description
Introducing the Pasadena area rug. This updated traditional style rug is sure to add a touch of sophistication to any room. Crafted from durable Polypropylene, this machine woven piece is perfect for high traffic areas and is even safe for outdoor use. Featuring a no pile design, you'll be able to keep this rug looking great with just spot cleaning and mild detergent. Plus, adding a rug pad will help keep it firmly in place. Make your home look like new with the Pasadena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- Livabliss Decorative Rugs