Shop All Decorative Rugs
Livabliss
Pasadena PSA-2310 Outdoor Safe Area Rug
Mfr # PSA2310-537
Zoro # G310362673
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Blue
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PSA2310-537
- Zoro # G310362673
- UPC # 889292167291
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 83.86 in |
Width (In.) | 61.02 in |
Size | 5'1" x 7' |
Details
Color | Dark Blue, Blue |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Includes | Care Label |
Thickness | 0.16 in |
Weight | 6.4 lb |
Primary Color | Blue |
Has Fringe | No |
High/Low Texture | No |
Outdoor Safe | Yes |
Machine Washable | No |
Backing | No Backing |
Durable/Performance Rated | No |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Printed Design | No |
Construction | Machine Woven |
Style | Traditional |
Description
The Pasadena area rug is the perfect choice to add sophistication and elegance to your home. This updated traditional style rug is made of polypropylene for durability and strength, making it ideal for high traffic areas. It's machine woven in Turkey with no pile construction, making it suitable for outdoor use and easy spot cleaning. The neutral tones make this rug versatile enough to blend into any room or decor style while adding a touch of timeless charm. For best results, pair with a quality rug pad for increased comfort and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Middleton AWHR-2058 Handmade Area Rug (AWHR2058-36RD)
- LIVABLISS Lazio LAZ-2300 Handmade Area Rug (LAZ2300-23)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- Livabliss Decorative Rugs