Shop All Decorative Rugs
Livabliss
Pasadena PSA-2304 Outdoor Safe Area Rug
Mfr # PSA2304-67SQ
Zoro # G510361353
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, White, Gray, Black
- Shape Square
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 75.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # PSA2304-67SQ
- Zoro # G510361353
- UPC # 889292169103
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 75.98 in |
Width (In.) | 75.98 in |
Size | 6'4" x 6'4" |
Details
Color | Medium Gray, White, Gray, Black |
Shape | Square |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Includes | Care Label |
Weight | 7.22 lb |
Features | Outdoor Safe |
Thickness | 0.08 in |
Durable/Performance Rated | No |
Construction | Machine Woven |
Outdoor Safe | Yes |
High Traffic Compatible | Yes |
Has Fringe | No |
Printed Design | No |
Style | Cottage |
High/Low Texture | No |
Sub Style | Country |
Backing | No Backing |
Machine Washable | No |
Description
Introducing our Pasadena Collection, the perfect complement to your Country Cottage style decor. This area rug is made of polypropylene and masterfully machine-woven in Turkey, lending a charming rustic allure to any room it graces. Its no-pile construction makes it ideal for high traffic areas, ensuring it stays stunning through frequent use. Plus, this rug is outdoor safe, expanding its placement possibilities beyond just the interiors of your home. We recommend using this piece with a rug pad for enhanced comfort and longevity. Maintaining this gem is as simple as spot cleaning with mild detergent, ensuring its charm remains intact for years to come. Let the Pasadena Collection elevate your space with its cozy appeal!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- LIVABLISS Malatya MTY-2303 Handmade Area Rug (MTY2303-23)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- Livabliss Decorative Rugs