Shop All Decorative Rugs
Livabliss
Panipat PNP-2308 Handmade Area Rug
Mfr # PNP2308-23
Zoro # G710349946
original price:
$124.99
19% off
new price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pale Blue, Charcoal, Ice Blue, Beige, Olive
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.25 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PNP2308-23
- Zoro # G710349946
- UPC # 888473854661
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Pale Blue, Charcoal, Ice Blue, Beige, Olive |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 4.32 lb |
Thickness | 0.4 in |
Features | Handmade |
Includes | Care Label |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Style | Traditional |
Machine Washable | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Printed Design | No |
Has Fringe | No |
Backing | Canvas |
High/Low Texture | No |
Description
This exquisite Panipat area rug is perfect for adding traditional style to your living space. Hand-tufted in India from the finest wool, this medium pile rug offers a luxurious feel and texture that will bring warmth and comfort to any room. The rug is easy to spot clean, so it's a great choice for high traffic areas. For added protection and stability, we recommend using with a rug pad not included. Add timeless beauty and elegance to your home with this beautiful Panipat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- GLOBE Chute Handle (Black) (482-B)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Lillian LLL-2330 Machine Washable Area Rug (LLL2330-710102)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- SAFAVIEH 8 x 10 ft. Aruba Power Loomed Large Rectangle Area Rug, Multi (ARB500M-8)
- Livabliss Decorative Rugs