Shop All Decorative Rugs
Livabliss
Oakland OAA-1008 Handmade Area Rug
Mfr # OAA1008-810
Zoro # G610356365
original price:
$1,187.99
20% off
Free Shipping & Returns
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Light Beige, Light Slate
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.3 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # OAA1008-810
- Zoro # G610356365
- UPC # 192201279566
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.3 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Cream, Light Beige, Light Slate |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 44.8 lb |
Includes | Care Label |
Thickness | 0.5 in |
Machine Washable | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Style | Traditional |
Backing | Canvas |
Durable/Performance Rated | No |
Outdoor Safe | No |
Printed Design | No |
High/Low Texture | Yes |
Sub Style | Updated Traditional |
Has Fringe | No |
Description
This beautiful Oakland Area Rug is the perfect addition to any traditional-style home. Crafted from high quality wool, this area rug features a medium pile and a unique high/low construction for an eye-catching look. Hand tufted in India, this area rug will bring an exquisite touch of elegance to any room. For optimal performance, we recommend using a rug pad with your new area rug. To keep your new Oakland Area Rug looking its best, use soap with mild detergent when cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- EAST WEST FURNITURE East West Furniture DLML5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Ladder-back Chairs with Microfiber Upholstered Seat (DLML5-SBR-C)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- CUSTOM PRINTED RUGS Custom Printed Rugs Grizzly Surveying His Territory Rug (Grizzly)
- Livabliss Decorative Rugs