Shop All Decorative Rugs
Livabliss
Newcastle NCS-2306 Handmade Area Rug
Mfr # NCS2306-23
Zoro # G510365665
original price:
$112.99
20% off
new price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sage, Ivory
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.4 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # NCS2306-23
- Zoro # G510365665
- UPC # 888473905752
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Sage, Ivory |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Includes | Care Label |
Features | Handmade |
Thickness | 0.5 in |
Weight | 2.4 lb |
Durable/Performance Rated | No |
Printed Design | No |
Has Fringe | No |
High/Low Texture | No |
Machine Washable | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Sub Style | Arts & Crafts |
Backing | Canvas |
Style | Traditional |
Construction | Hand Tufted |
Description
This Newcastle area rug will add an elegant and sophisticated touch to any room. This traditional style rug is made of premium quality wool for a luxurious look and feel. Hand tufted in India, this medium pile rug has a soft texture that is perfect for high traffic areas like the living room or entryway. To maximize comfort, use with a quality rug pad not included. Perfect for adding classic beauty and lasting comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- Livabliss Decorative Rugs