Shop All Decorative Rugs
Livabliss
New Mexico NWM-2340 Machine Crafted Area Rug
Mfr # NWM2340-53SQ
Zoro # G510355468
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Cream, White, Grass Green, Navy
- Shape Square
- Material Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 62.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # NWM2340-53SQ
- Zoro # G510355468
- UPC # 889292213288
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 62.99 in |
Width (In.) | 62.99 in |
Size | 5'3" x 5'3" |
Details
Color | Charcoal, Cream, White, Grass Green, Navy |
Shape | Square |
Material | Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute |
Weight | 7.16 lb |
Includes | Care Label |
Thickness | 0.39 in |
Features | Machine Crafted |
Style | Traditional |
Durable/Performance Rated | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Sub Style | Updated Traditional |
Printed Design | No |
Construction | Machine Woven |
Has Fringe | No |
Backing | No Backing |
High/Low Texture | No |
Description
Bring the spirit of the Southwest into your home with this stunning New Mexico area rug. Its updated traditional style combines classic elements like intricate medallions and floral motifs with a vibrant color palette to create an eye-catching look. Crafted from a durable blend of polypropylene and polyester, this machine-woven rug is sure to last for years to come. It has a medium pile that?s perfect for high traffic areas, so you can enjoy its beauty even in your busiest rooms. Plus, it comes with care instructions that make it easy to maintain its original luster. Add this beautiful piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Valerie VLA-2301 Handmade Area Rug (VLA2301-23)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- Livabliss Decorative Rugs