Shop All Decorative Rugs
Livabliss
Mystique M-348 Handmade Area Rug
Mfr # M348-811
Zoro # G310350489
original price:
$1,743.99
20% off
new price: $1,395.00
/ea
Free Shipping & Returns
$1,395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.63 in
- Length (In.) 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # M348-811
- Zoro # G310350489
- UPC # 764262305708
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.63 in |
Length (In.) | 132 in |
Width (In.) | 96 in |
Size | 8' x 11' |
Details
Color | Cream, Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 66 lb |
Thickness | 0.86 in |
Includes | Care Label |
Features | Handmade |
Backing | Canvas |
Durable/Performance Rated | No |
Sub Style | Minimalist |
Outdoor Safe | No |
High/Low Texture | Yes |
Printed Design | No |
High Traffic Compatible | Yes |
Construction | Hand Loomed |
Has Fringe | No |
Style | Modern |
Machine Washable | No |
Description
Introducing the Mystique area rug, a modern style statement piece to bring your home decor to life. Hand loomed in India with high-quality wool and a high/low pile, this rug will add softness and texture to any room. Perfect for contemporary spaces, the Mystique is designed with durability in mind, so you can enjoy it for years to come. For best results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- SAUDER 2-Door Storage Cabinet Chalk Oak (433242)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Natural Braids NBD-2301 Handmade Area Rug (NBD2301-810)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- FLASH FURNITURE Purple 4' x 5' Distressed Abstract Area Rug (OKR-RG1100-45-PU-GG)
- Livabliss Decorative Rugs