Shop All Decorative Rugs
Livabliss
Mystique M-308 Handmade Area Rug
Mfr # M308-23
Zoro # G910365104
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.63 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # M308-23
- Zoro # G910365104
- UPC # 764262267518
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.63 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dark Blue |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.86 in |
Weight | 4.5 lb |
Features | Handmade |
Includes | Care Label |
Has Fringe | No |
Printed Design | No |
Style | Modern |
Construction | Hand Loomed |
Outdoor Safe | No |
Backing | Canvas |
High Traffic Compatible | Yes |
Machine Washable | No |
Sub Style | Minimalist |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Description
Introducing the Mystique area rug, a modern style statement piece to bring your home decor to life. Hand loomed in India with high-quality wool and a high/low pile, this rug will add softness and texture to any room. Perfect for contemporary spaces, the Mystique is designed with durability in mind, so you can enjoy it for years to come. For best results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- VOLLRATH Waffle Grate Small (XCBL9004)
- BOSS The DOT stool, Black (B210-BK)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS San Diego SFG-2304 Outdoor Safe Area Rug (SFG2304-71010)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- SAFAVIEH Glacier Round Area Rug, Red and Multicolor - 6 ft.-7 in. x 6 ft.-7 in. (GLA126A-7R)
- Livabliss Decorative Rugs