Shop All Decorative Rugs
Livabliss
Mystique M-262 Handmade Area Rug
Mfr # M262-23
Zoro # G510362183
original price:
$155.99
19% off
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.63 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # M262-23
- Zoro # G510362183
- UPC # 764262101218
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.63 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.86 in |
Features | Handmade |
Includes | Care Label |
Weight | 4.5 lb |
Style | Modern |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Machine Washable | No |
Has Fringe | No |
Construction | Hand Loomed |
Backing | Canvas |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Sub Style | Minimalist |
Printed Design | No |
Description
Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- VIRCO 24 in. W X 30.69 in. H, Polyehtylene (9400BR)
- BIGGIES SCENES Window Well Scenes-Peninsula, 100 in wide x 60 in high (BG-WW-PNL-100)
- AMGOOD 18 in. X 48. in Stainless Steel Prep Table with 1.5in Backsplash (WT-1848-BS-Z)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- Livabliss Decorative Rugs