Shop All Decorative Rugs
Livabliss
Monte Carlo MNC-2318 Machine Crafted Area Rug
Mfr # MNC2318-53RD
Zoro # G110342264
original price:
$104.99
30% off
new price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Light Gray, Charcoal, White
- Shape Round
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.31 in
- Length (In.) 62.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MNC2318-53RD
- Zoro # G110342264
- UPC # 889292150613
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 62.99 in |
Width (In.) | 62.99 in |
Size | 5'3" x 5'3" |
Details
Color | Blue, Light Gray, Charcoal, White |
Shape | Round |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.39 in |
Includes | Care Label |
Features | Machine Crafted |
Weight | 6.89 lb |
Outdoor Safe | No |
Printed Design | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Style | Traditional |
High Traffic Compatible | Yes |
Has Fringe | No |
Machine Washable | No |
Backing | No Backing |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Description
This beautiful Monte Carlo area rug is the perfect addition to your traditional-style home. Featuring a machine woven construction and made of Polypropylene, this medium pile rug is built to last in even high traffic areas. This Turkish-made piece will provide you with years of enjoyment and comes complete with a recommendation to use a rug pad for added safety. Cleaning should be done professionally only, making it easy to maintain for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - Ash (01244006AS6)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Selanik SNK-2300 Handmade Area Rug (SNK2300-268)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- Livabliss Decorative Rugs