Shop All Decorative Rugs
Livabliss
Monaco MOC-2328 Machine Crafted Area Rug
Mfr # MOC2328-43511
Zoro # G210363695
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Gray, Gray, Ivory
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 70.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MOC2328-43511
- Zoro # G210363695
- UPC # 888473958338
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 70.87 in |
Width (In.) | 51.18 in |
Size | 4'3" x 5'11" |
Details
Color | Silver Gray, Gray, Ivory |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Features | Machine Crafted |
Includes | Care Label |
Weight | 6.55 lb |
Thickness | 0.35 in |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Machine Washable | No |
High/Low Texture | No |
Backing | No Backing |
Outdoor Safe | No |
Printed Design | No |
Construction | Machine Woven |
Has Fringe | No |
Sub Style | Updated Traditional |
Style | Traditional |
Description
The Monaco area rug is the perfect way to add a touch of elegance and modernity to any room. Its Updated Traditional style is sure to be a conversation starter, while its Polypropylene construction ensures that it will last for years to come. This rug was expertly machine woven in Turkey for superior craftsmanship and quality. It has a medium pile height which makes it both comfortable and durable enough for high traffic areas. For best results, pair with a rug pad not included. Cleaning is easy - just spot clean with water only!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- Livabliss Decorative Rugs